Zoro Homepage

Fixture Clamps, Cam Action, M6, 12mm, PK4

  • Mfr # 50205

  • Zoro # G9326143


product price: $100.99
/pk 4, $25.25/ea
Free Shipping & Returns

Key Features

Clamp Style
Cam Action
Thread Size
M6
Thread Length
12.00mm
Overall Height
15.95 mm
Holding Force
3558 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50205
Zoro #
G9326143
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6
Thread Length
12.00mm
Overall Height
15.95 mm
Drive Size
4 mm
Diameter
6mm
Slot Size
15.86mm
Bolt Thread Size
M6
Head Height
4.75 mm
Bolt Thread Length
12 mm
Head Width
15.86 mm

Details

Item
Fixture Clamp
Clamp Style
Cam Action
Holding Force
3558 N
Material
Stainless
For Use With
Workholding
Clamp Type
Fixture Clamp
Features
Low Profile, Simple Design
Application
Workholding
Number of Clamps
4
Clamp Face Type
Smooth
Clamping Force - Maximum
3,558 N
Clamping Face Material
Stainless Steel
Clamp Movement - Maximum
1.01 mm
Workpiece Tapping Distance
7.8 mm
Clamp Body Material
Stainless Steel
Measurement System
Metric

Description

Fixture Clamp, Fixture Clamp, Overall Length Not Applicable, Slot Size 15.86mm, For Use With Workholding, Application Workholding, Drive Size 4 mm, Features Low Profile, Simple Design, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.