Zoro Homepage

Fixture Clamps, Cam Action, M8, 16mm, PK4

  • Mfr # 50207

  • Zoro # G9326152


product price: $96.39
/pk 4, $24.10/ea
Free Shipping & Returns

Key Features

Clamp Style
Cam Action
Thread Size
M8
Thread Length
16.00mm
Overall Height
21.35 mm
Material
Stainless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50207
Zoro #
G9326152
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M8
Thread Length
16.00mm
Overall Height
21.35 mm
Diameter
8mm
Drive Size
5 mm
Slot Size
20.60mm
Head Width
20.6 mm
Bolt Thread Size
M8
Bolt Thread Length
16 mm
Head Height
6.35 mm

Details

Item
Fixture Clamp
Clamp Style
Cam Action
Material
Stainless
For Use With
Workholding
Holding Force
3558 N
Application
Workholding
Clamp Type
Fixture Clamp
Features
Low Profile
Measurement System
Metric
Clamping Face Material
Stainless Steel
Clamping Force - Maximum
3,558 N
Clamp Movement - Maximum
1.01 mm
Clamp Face Type
Smooth
Clamp Body Material
Stainless Steel
Workpiece Tapping Distance
10.15 mm
Number of Clamps
4

Description

Fixture Clamp, Fixture Clamp, Overall Length Not Applicable, Slot Size 20.60mm, For Use With Workholding, Application Workholding, Drive Size 5 mm, Features Low Profile, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.