Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fxture Clamp, ID XpnsionNo 1, 1/4-20, 1-1/4in

  • Mfr # 31100

  • Zoro # G9327744


product price: $49.69
/ea

Key Features

Clamp Style
ID Xpansion #1
Thread Size
1/4"-20
Thread Length
1-1/4 in
Diameter
1/4"
Overall Width
1.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31100
Zoro #
G9327744
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Thread Length
1-1/4 in
Diameter
1/4"
Overall Width
1.24 in
Overall Height
0.98 in
Drive Size
0.25 in
Slot Size
1.2400 in
Head Height
0.75 in
Machinable Width - Maximum
0.48 in
Bolt Thread Length
1.25 in
Bolt Thread Size
1/4"-20
Head Width
0.56 in

Details

Item
ID Xpansion Clamp
Clamp Style
ID Xpansion #1
For Use With
Workholding
Holding Force
1900 lb
Material
Steel
Includes
(3) Mounting Screws, (4) Mounting Screws with #9 and #10
Material - Machining
Steel
Features
Easily Machined to Size on Lathe or Mill, Low Profile
Clamp Type
Expansion
Finish - Machining
Black Oxide
Application
Workholding
Finish
Black Oxide
Clamp Face Type
Smooth
Series
ID Xpansion
Clamping Force - Maximum
8,455 N
Clamp Movement - Maximum
0.013 in
Clamp Body Material
Steel
Clamping Face Material
Steel
Measurement System
Inch

Description

ID Xpansion Clamp, Expansion, Overall Length Not Applicable, Slot Size 1.2400 in, Steel, For Use With Workholding, Application Workholding, Drive Size 0.25 in, Features Easily Machined to Size on Lathe or Mill, Low Profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.