Fxture Clamp, Side Lck Xpansion No 3, 41.3mm
Mfr # 38210
Zoro # G9327981
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Clamp Style
Side Lock Xpansion #3
Material
Steel
Holding Force
20,000 N
Overall Width
50 mm
For Use With
Workholding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38210
Zoro #
G9327981
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
50 mm
Overall Height
41.3 mm
Drive Size
6 mm
Head Height
22.2 mm
Head Width
28.7 mm
Machinable Width - Maximum
17.8 mm
Bolt Thread Length
39.4 mm
Bolt Thread Size
M4
Details
Item
Side-Loc Xpansion Clamp
Clamp Style
Side Lock Xpansion #3
Material
Steel
Holding Force
20,000 N
For Use With
Workholding
Includes
(6) Mounting Screws
Clamp Type
Expansion
Application
Blind Holes, Lathing, Milling, Workholding
Material - Machining
Steel
Clamp Body Material
Steel
Clamping Force - Maximum
20,000 N
Series
Side-Loc Xpansion
Clamp Face Type
Smooth
Measurement System
Metric
Clamping Face Material
Steel
Description
Side-Loc Xpansion Clamp, Expansion, Overall Length Not Applicable, Steel, For Use With Workholding, Application Blind Holes, Lathing, Milling, Workholding, Drive Size 6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.