Fxture Clamp, Side Lck XpansionNo 3, 1-5/8in

  • Mfr # 31210

  • Zoro # G9327963


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Clamp Style
Side Lock Xpansion #3
Holding Force
4000 lb
For Use With
Workholding
Material
Steel
Overall Height
1.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31210
Zoro #
G9327963
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.625 in
Overall Width
1.968 in
Drive Size
6 mm
Bolt Thread Size
#8-32
Head Height
0.875 in
Bolt Thread Length
1.55 in
Machinable Width - Maximum
0.71 in
Head Width
1.12 in

Details

Item
Side-Loc Xpansion Clamp
Clamp Style
Side Lock Xpansion #3
Holding Force
4000 lb
For Use With
Workholding
Material
Steel
Includes
(6) Mounting Screws
Clamp Type
Expansion
Application
Blind Holes, Lathing, Milling, Workholding
Material - Machining
Steel
Clamp Face Type
Smooth
Measurement System
Inch
Clamping Force - Maximum
17,790 N
Clamp Body Material
Steel
Series
Side-Loc Xpansion
Clamping Face Material
Steel

Description

Side-Loc Xpansion Clamp, Expansion, Overall Length Not Applicable, Steel, For Use With Workholding, Application Blind Holes, Lathing, Milling, Workholding, Drive Size 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.