Zoro Homepage

Fxture Clamp, Side Lock Xpansn Lathe, 25mm

  • Mfr # 38370

  • Zoro # G9327997


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Clamp Style
Side Lock Xpansion Lathe
Thread Size
M25
Holding Force
20,000 N
Overall Height
44.4 mm
For Use With
Workholding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38370
Zoro #
G9327997
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M25
Overall Height
44.4 mm
Drive Size
6 mm
Bolt Thread Size
M25
Head Height
25.4 mm
Machinable Width - Maximum
17.8 mm
Head Width
53.3 mm

Details

Item
Side-Loc Xpansion Clamp
Clamp Style
Side Lock Xpansion Lathe
Holding Force
20,000 N
For Use With
Workholding
Material
Steel
Includes
(6) Mounting Screws
Material - Machining
Steel
Application
Blind Holes, Lathing, Milling, Workholding
Clamp Type
Expansion
Series
Side-Loc Xpansion
Clamping Face Material
Steel
Measurement System
Metric
Clamping Force - Maximum
20,000 N
Clamp Face Type
Smooth
Clamp Body Material
Steel

Description

Side-Loc Xpansion Clamp, Expansion, Overall Length Not Applicable, Steel, For Use With Workholding, Application Blind Holes, Lathing, Milling, Workholding, Drive Size 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.