Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fxture Clamps, Cam Action, 8-32, 3/8in, PK10

  • Mfr # 10202

  • Zoro # G9325985


product price: $68.29
/pk 10, $6.83/ea

Key Features

Clamp Style
Cam Action
Thread Size
#8-32
Thread Length
3/8 in
Overall Height
0.46 in
For Use With
Workholding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10202
Zoro #
G9325985
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Thread Length
3/8 in
Overall Height
0.46 in
Drive Size
0.0781 in
Diameter
11/64"
Slot Size
5/16 in
Head Width
0.312 in
Head Height
0.11 in
Bolt Thread Length
0.375 in
Bolt Thread Size
#8-32

Details

Item
Fixture Clamp
Clamp Style
Cam Action
For Use With
Workholding
Material
Brass/Steel
Holding Force
205 lb
Clamp Type
Fixture Clamp
Application
Workholding
Features
Low Profile, Simple Design
Clamping Face Material
Brass
Workpiece Tapping Distance
0.15 in
Number of Clamps
10
Clamp Movement - Maximum
0.03 in
Measurement System
Inch
Clamp Body Material
Steel
Clamping Force - Maximum
910 N
Clamp Face Type
Smooth

Description

Fixture Clamp, Fixture Clamp, Overall Length Not Applicable, Slot Size 5/16 in, For Use With Workholding, Application Workholding, Drive Size 0.0781 in, Features Low Profile, Simple Design, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.