Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket, Custom Pallet, 0.125 Dia., PK5

  • Mfr # 45118

  • Zoro # G9662956


product price: $10.79
/pk 5, $2.16/ea

Key Features

Type
Custom Pallet
Features
Vacuum Workholding
For Use With
Fixtures
Size
0.125 dia
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45118
Zoro #
G9662956
UPC #
-
Country of Origin
United States

Dimensions

Size
0.125 dia
Overall Width
1/8"

Details

Item
Vise Gasket
Type
Custom Pallet
Features
Vacuum Workholding
For Use With
Fixtures
Number of Pieces
1
Product Type
Vise Gasket
Compatible Product Type
Fixtures

Description

Vise Gasket, Custom Pallet, 0.125 dia, For Use With Fixtures, Features Vacuum Workholding, Number of Pieces 1, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.