Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitee-Bite Products Chip Hook, Single Handle, 7in.Hx22-1/2in.W 12060

Chip Hook, Single Handle, 7in.Hx22-1/2in.W (Discontinued)

  • Mfr # 12060
  • Zoro # G9329117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12060
Zoro #
G9329117
UPC #
-
Country of Origin
France

Dimensions

Overall Width
22-1/2 in
Overall Height
7"
Overall Length
22 1/2 in

Details

Item
Chip Hook
Clamp Style
Single Handle
Material
Aluminum
For Use With
Remove Chips
Features
Fitted with a Protective Polyethylene Hilt and Wooden Handles;Held in One Hand
Application
Removes Chips
Product Type
Chip Hook
Handle Material
Wood

Description

Chip Hook, Handle Material Wood, Overall Length 22 1/2 in, Product Type Chip Hook, Features Fitted with a Protective Polyethylene Hilt and Wooden Handles;Held in One Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.