Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitee-Bite Products Mesh Roll, Wax Compound, 10in. x 25 ft. 10252

Mesh Roll, Wax Compound, 10in. x 25 ft. (Discontinued)

  • Mfr # 10252
  • Zoro # G9329722
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10252
Zoro #
G9329722
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 in x 25 ft
Overall Length
25 ft

Details

Item
Mesh Roll
Clamp Style
Wax Compound
Material
Steel
For Use With
Workholding
Features
10 in x 25 ft
Application Strength
40 psi
Heat Treated
Yes
Material - Machining
Steel
Accessory Type
Mesh Roll
Compatible Product Type
Workholding

Description

Mesh Roll, For Use With Workholding, Material - Machining Steel, Overall Length 25 ft, Application Strength 40 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.