This item is Discontinued.

Mitee-Bite Products Mlti-Fxture Clamp, 1/2-13, 19/32in, No Nose 23155

Mlti-Fxture Clamp, 1/2-13, 19/32in, No Nose (Discontinued)

  • Mfr # 23155
  • Zoro # G9327595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23155
Zoro #
G9327595
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Thread Length
19/32 in
Overall Height
0.62 in
Overall Width
1.12 in
Overall Depth
3-3/8"
Drive Size
0.5 in
Overall Length
3.37 in
Clamp Body Slot Length
1.68 in
Bolt Thread Size
1/2"
Bolt Thread Length
0.5938 in

Details

Item
Multi-Fixture Clamp
Clamp Style
Modular
Holding Force
4000 lb
Material
Steel
For Use With
Workholding
Application
Workholding
Material - Machining
Steel
Features
Increased Versatility Due to Unique Riser Clamp Design
Clamp Type
Multi-Fixture
Clamp Face Type
Serrated
Clamping Face Material
Steel
Clamp Body Material
Steel
Clamping Force - Maximum
17,790 N
Measurement System
Inch

Description

Multi-Fixture Clamp, Multi-Fixture, Overall Length 3.37 in, Steel, For Use With Workholding, Application Workholding, Drive Size 0.5 in, Features Increased Versatility Due to Unique Riser Clamp Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.