Zoro Homepage

Knife Edge Clamps, Cam Action, 1/2-13, PK8

  • Mfr # 22588B

  • Zoro # G9326177


product price: $183.99
/pk 8, $23.00/ea
Free Shipping & Returns

Key Features

Clamp Style
Cam Action
Thread Size
1/2"-13
Thread Length
1 in
Overall Height
1.275 in
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22588B
Zoro #
G9326177
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Thread Length
1 in
Overall Height
1.275 in
Overall Width
1 in
Drive Size
0.3125 in
Diameter
1/2"
Head Width
1 in
Head Height
0.375 in
Bolt Thread Length
0.9 in
Bolt Thread Size
1/2"-13

Details

Item
Fixture Clamp
Clamp Style
Cam Action
Holding Force
4000 lb
Material
Steel
For Use With
Workholding
Material - Machining
Steel
Features
Low Profile
Application
Workholding
Clamp Type
Fixture Clamp
Workpiece Tapping Distance
0.5 in
Clamping Force - Maximum
17,790 N
Clamp Face Type
Knife
Number of Clamps
8
Measurement System
Inch
Clamping Face Material
Steel
Clamp Body Material
Steel
Clamp Movement - Maximum
0.08 in

Description

Fixture Clamp, Fixture Clamp, Overall Length Not Applicable, Steel, For Use With Workholding, Application Workholding, Drive Size 0.3125 in, Features Low Profile, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.