Zoro Homepage

Knife Edge Clamps, Cam Action, 5/8-11, PK4

  • Mfr # 22592

  • Zoro # G9326186


product price: $137.99
/pk 4, $34.50/ea
Free Shipping & Returns

Key Features

Clamp Style
Cam Action
Thread Size
5/8"-11
Thread Length
1-1/8 in
Material
Steel
For Use With
Workholding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22592
Zoro #
G9326186
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Thread Length
1-1/8 in
Diameter
5/8"
Drive Size
0.375 in
Overall Height
1.625 in
Overall Width
1.187 in
Head Width
1.187 in
Bolt Thread Size
5/8"-11
Bolt Thread Length
1.125 in
Head Height
0.5 in

Details

Item
Fixture Clamp
Clamp Style
Cam Action
Material
Steel
For Use With
Workholding
Holding Force
6000 lb
Clamp Type
Fixture Clamp
Application
Workholding
Material - Machining
Steel
Features
Low Profile
Clamp Movement - Maximum
0.1 in
Clamping Face Material
Steel
Measurement System
Inch
Workpiece Tapping Distance
0.59 in
Number of Clamps
4
Clamping Force - Maximum
26,680 N
Clamp Body Material
Steel
Clamp Face Type
Knife

Description

Fixture Clamp, Fixture Clamp, Overall Length Not Applicable, Steel, For Use With Workholding, Application Workholding, Drive Size 0.375 in, Features Low Profile, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.