Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knife Edge Clmps, Cam Action, M16, 30mm, PK4

  • Mfr # 82592

  • Zoro # G9326213


product price: $155.99
/pk 4, $39.00/ea
Free Shipping & Returns

Key Features

Clamp Style
Cam Action
Thread Size
M16
Thread Length
30.00mm
For Use With
Workholding
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82592
Zoro #
G9326213
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M16
Thread Length
30.00mm
Diameter
16mm
Overall Height
41.2 mm
Drive Size
12 m
Head Height
12.7 mm
Head Width
30.15 mm
Bolt Thread Size
M16
Bolt Thread Length
28.5 mm

Details

Item
Fixture Clamp
Clamp Style
Cam Action
For Use With
Workholding
Material
Steel
Holding Force
26,700 N
Application
Workholding
Material - Machining
Steel
Clamp Type
Fixture Clamp
Features
Low Profile
Clamp Movement - Maximum
2.54 mm
Number of Clamps
4
Measurement System
Metric
Clamp Body Material
Steel
Clamping Face Material
Steel
Clamping Force - Maximum
26,700 N
Workpiece Tapping Distance
15 mm
Clamp Face Type
Knife

Description

Fixture Clamp, Fixture Clamp, Overall Length Not Applicable, Steel, For Use With Workholding, Application Workholding, Drive Size 12 m, Features Low Profile, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.