Zoro Homepage

Knife-Edge Gripping Rail, 31/64in. H.

  • Mfr # 26120

  • Zoro # G9329162


product price: $87.19
/ea
Free Shipping & Returns

Key Features

For Use With
Workholding
Material
Aluminum
Overall Width
5.75 in
Overall Height
0.58 in
Overall Depth
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26120
Zoro #
G9329162
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5.75 in
Overall Height
0.58 in
Overall Depth
1-1/4"
Overall Length
5.75 in
Slot Size
1-1/4 in

Details

Item
Gripping Rail
For Use With
Workholding
Material
Aluminum
Application
Workholding
Features
Low Profile
Clamp Face Type
Knife
Clamp Type
Gripping Rail

Description

Gripping Rail, Gripping Rail, Overall Length 5.75 in, Slot Size 1-1/4 in, For Use With Workholding, Application Workholding, Features Low Profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.