Zoro Homepage

Knife-Edge Gripping Rails, 12.2mm H., PR

  • Mfr # 26180

  • Zoro # G9329196


product price: $151.99
/pr
Free Shipping & Returns

Key Features

Holding Force
750 lb
Overall Height
0.58 in
Material
Aluminum
Overall Depth
31.7mm
For Use With
Workholding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26180
Zoro #
G9329196
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
0.58 in
Overall Depth
31.7mm
Overall Width
146 mm
Overall Length
5.75 in
Slot Size
1-1/4 in

Details

Item
Gripping Rail
Holding Force
750 lb
Material
Aluminum
For Use With
Workholding
Application
Workholding
Features
Low Profile
Clamp Face Type
Blunt
Clamp Type
Gripping Rail

Description

Gripping Rail, Gripping Rail, Overall Length 5.75 in, Slot Size 1-1/4 in, For Use With Workholding, Application Workholding, Features Low Profile, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.