Zoro Homepage

Locating Rail, 1-31/64H.x6W.x1-63/64D. in

  • Mfr # 33360

  • Zoro # G9328977


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Thread Size
1/2"-13
Thread Length
1-3/4 in
Overall Depth
1-63/64"
Overall Width
6 in
Overall Height
1.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33360
Zoro #
G9328977
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Thread Length
1-3/4 in
Overall Depth
1-63/64"
Overall Width
6 in
Overall Height
1.48 in
Drive Size
0.5 in
Overall Length
6 in
Slot Size
1.9800 in
Bolt Thread Length
1.75 in
Head Width
1.98 in
Head Height
1.48 in
Head Length
6 in
Bolt Thread Size
1/2"-13

Description

Locating Rail, Locating Rail, Overall Length 6 in, Slot Size 1.9800 in, For Use With Workholding, Application Workholding, Drive Size 0.5 in, Features Easily Machined, Makes Fixture Building Easier and Quicker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.