Zoro Homepage

Locating Rail, 18mm x 250mm x 24mm

  • Mfr # 83300

  • Zoro # G9329056


product price: $90.49
/ea
Free Shipping & Returns

Key Features

Clamp Style
Locating Rail
Thread Size
M10
Thread Length
25.00mm
Overall Width
24 mm
Overall Depth
24mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83300
Zoro #
G9329056
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M10
Thread Length
25.00mm
Overall Width
24 mm
Overall Depth
24mm
Overall Height
18 mm
Drive Size
10 mm
Slot Size
24.00mm
Overall Length
250 mm
Head Length
250 mm
Bolt Thread Length
25 mm
Head Height
18 mm
Bolt Thread Size
M10
Head Width
24 mm

Description

Locating Rail, Locating Rail, Overall Length 250 mm, Slot Size 24.00mm, For Use With Workholding, Application Workholding, Drive Size 10 mm, Features Easily Machined, Makes Fixture Building Easier and Quicker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.