Zoro Homepage

Locating Rail, 31/32H.x10W.x1-15/64D. in.

  • Mfr # 33340

  • Zoro # G9328961


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Thread Size
1/2"-13
Thread Length
1-1/4 in
Overall Depth
1-15/64"
Overall Height
0.98 in
Overall Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33340
Zoro #
G9328961
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Thread Length
1-1/4 in
Overall Depth
1-15/64"
Overall Height
0.98 in
Overall Width
10 in
Drive Size
0.5 in
Slot Size
1.2300 in
Overall Length
10 in
Bolt Thread Length
1.25 in
Bolt Thread Size
1/2"-13
Head Height
0.98 in
Head Length
10 in
Head Width
1.23 in

Description

Locating Rail, Locating Rail, Overall Length 10 in, Slot Size 1.2300 in, For Use With Workholding, Application Workholding, Drive Size 0.5 in, Features Easily Machined, Makes Fixture Building Easier and Quicker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.