Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locating Rail, 31/64H.x6W.x47/64D. in.

  • Mfr # 33220

  • Zoro # G9328907


product price: $49.39
/ea

Key Features

Clamp Style
Locating Rail
Thread Size
1/4"-20
Thread Length
5/8 in
Overall Depth
47/64"
Overall Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33220
Zoro #
G9328907
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Thread Length
5/8 in
Overall Depth
47/64"
Overall Width
6 in
Overall Height
0.48 in
Drive Size
0.25 in
Slot Size
0.7300 in
Overall Length
6 in
Bolt Thread Length
0.625 in
Head Width
0.73 in
Head Height
0.48 in
Head Length
6 in
Bolt Thread Size
1/4"-20

Details

Item
Locating Rail
Clamp Style
Locating Rail
Material
Steel
For Use With
Workholding
Includes
Mounting Screws
Finish - Machining
Carbide
Application
Workholding
Clamp Type
Locating Rail
Features
Easily Machined, Makes Fixture Building Easier and Quicker
Finish
Carbide
Measurement System
Inch
Workpiece Tapping Distance
0.75 in
Clamp Body Material
Steel
Clamping Face Material
Steel

Description

Locating Rail, Locating Rail, Overall Length 6 in, Slot Size 0.7300 in, For Use With Workholding, Application Workholding, Drive Size 0.25 in, Features Easily Machined, Makes Fixture Building Easier and Quicker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.