Locating Rail, 47/64H.x10W.x31/32D. in.
Mfr # 33300
Zoro # G9328943
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Clamp Style
Locating Rail
Thread Size
3/8"-16
Thread Length
1 in
For Use With
Workholding
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33300
Zoro #
G9328943
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
3/8"-16
Thread Length
1 in
Overall Depth
31/32"
Overall Height
0.73 in
Overall Width
10 in
Drive Size
0.375 in
Overall Length
10 in
Slot Size
0.9800 in
Head Height
0.73 in
Bolt Thread Size
3/8"-16
Head Width
0.98 in
Bolt Thread Length
1 in
Head Length
10 in
Description
Locating Rail, Locating Rail, Overall Length 10 in, Slot Size 0.9800 in, For Use With Workholding, Application Workholding, Drive Size 0.375 in, Features Easily Machined, Makes Fixture Building Easier and Quicker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.