Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locatng Rail, 1-31/64H.x10W.x1-63/64D. in

  • Mfr # 33380

  • Zoro # G9328986


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Thread Size
1/2"-13
Thread Length
1-3/4 in
Overall Height
1.48 in
Overall Width
10 in
Overall Depth
1-63/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33380
Zoro #
G9328986
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Thread Length
1-3/4 in
Overall Height
1.48 in
Overall Width
10 in
Overall Depth
1-63/64"
Drive Size
0.5 in
Overall Length
10 in
Slot Size
1.9800 in
Head Height
1.48 in
Head Length
10 in
Bolt Thread Size
1/2"-13
Bolt Thread Length
1.75 in
Head Width
1.98 in

Details

Item
Locating Rail
Material
Steel
For Use With
Workholding
Includes
Mounting Screws
Application
Workholding
Features
Easily Machined, Makes Fixture Building Easier and Quicker
Finish - Machining
Carbide
Clamp Type
Locating Rail
Measurement System
Inch
Finish
Carbide
Workpiece Tapping Distance
1.25 in
Clamping Face Material
Steel
Clamp Body Material
Steel

Description

Locating Rail, Locating Rail, Overall Length 10 in, Slot Size 1.9800 in, For Use With Workholding, Application Workholding, Drive Size 0.5 in, Features Easily Machined, Makes Fixture Building Easier and Quicker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.