Zoro Homepage

Mach. Fixture Clamp, 5/16-18,4501lb.

  • Mfr # 60105

  • Zoro # G9326791


product price: $27.55
/ea

Key Features

Clamp Style
Wedge
Thread Size
5/16"-18
Thread Length
1-1/4 in
Overall Depth
1-1/4"
Diameter
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60105
Zoro #
G9326791
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Thread Length
1-1/4 in
Overall Depth
1-1/4"
Diameter
5/16"
Overall Width
1.25 in
Overall Height
1"
Slot Size
2 in
Overall Length
2 in
T-Slot Width
13/16 in
Clamp Body Slot Length
2 in
Bolt Thread Size
5/16"-18
Bolt Thread Length
1.25 in

Details

Item
Machinable Uniforce Clamp
Clamp Style
Wedge
For Use With
Workholding
Material
Aluminum/Steel
Holding Force
2000 lb
Includes
Mounting Screws
Material - Machining
Steel
Application
Workholding
Features
Compact Design
Clamp Type
Wedge
Clamping Face Material
Steel
Clamp Body Material
Steel

Description

Machinable Uniforce Clamp, Wedge, Overall Length 2 in, Slot Size 2 in, Steel, For Use With Workholding, Application Workholding, Features Compact Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.