Zoro Homepage

Mach. Fixture Clamp, No Lock Plate, 5/8-11

  • Mfr # 60203

  • Zoro # G9326834


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Clamp Style
Wedge
Thread Size
5/8"-11
Thread Length
2-1/2 in
Overall Depth
2-1/2"
For Use With
Workholding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60203
Zoro #
G9326834
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Thread Length
2-1/2 in
Overall Depth
2-1/2"
Overall Height
2"
Diameter
5/8"
Overall Width
2.5 in
T-Slot Width
1 5/8 in
Slot Size
4 in
Overall Length
4 in
Bolt Thread Length
2.5 in
Clamp Body Slot Length
4 in
Bolt Thread Size
5/8"-11

Details

Item
Machinable Uniforce Clamp
Clamp Style
Wedge
For Use With
Workholding
Holding Force
6000 lb
Material
Aluminum/Steel
Includes
Mounting Screws
Material - Machining
Steel
Application
Workholding
Features
Compact Design, No Locking Plate
Clamp Type
Wedge
Clamp Body Material
Steel
Clamping Face Material
Steel

Description

Machinable Uniforce Clamp, Wedge, Overall Length 4 in, Slot Size 4 in, Steel, For Use With Workholding, Application Workholding, Features Compact Design, No Locking Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.