Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mach. Fixture Clamp, Wedge, 1/4-20, 950lb.

  • Mfr # 60075

  • Zoro # G9326764


product price: $33.39
/ea

Key Features

Clamp Style
Wedge
Thread Size
1/4"-20
Thread Length
7/8 in
Diameter
1/4"
Overall Height
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60075
Zoro #
G9326764
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Thread Length
7/8 in
Diameter
1/4"
Overall Height
0.75 in
Overall Depth
15/16"
Overall Width
1.5 in
Drive Size
0.25 in
Slot Size
1-1/2 in
Overall Length
0.94 in
Bolt Thread Length
0.875 in
Head Height
0.75 in
Head Length
0.94 in
Head Width
1.5 in
Bolt Thread Size
1/4"-20
Machinable Width - Maximum
0.26 in

Details

Item
Machinable Uniforce Clamp
Clamp Style
Wedge
For Use With
Workholding
Holding Force
1500 lb
Material
Aluminum/Steel
Includes
Mounting Screws
Material - Machining
Steel
Clamp Type
Wedge
Features
Compact Design
Application
Workholding
Measurement System
Inch
Clamping Force - Maximum
6,675 N
Clamp Body Material
Steel
Clamping Face Material
Steel
Series
Uniforce

Description

Machinable Uniforce Clamp, Wedge, Overall Length 0.94 in, Slot Size 1-1/2 in, Steel, For Use With Workholding, Application Workholding, Drive Size 0.25 in, Features Compact Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.