Zoro Homepage

Mach Fxture Clamp, No Lock Plate, M12, 50mm

  • Mfr # 80155

  • Zoro # G9326913


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Clamp Style
Wedge
Thread Size
M12
Thread Length
50.00mm
Overall Depth
47.50mm
Holding Force
15,575 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80155
Zoro #
G9326913
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M12
Thread Length
50.00mm
Overall Depth
47.50mm
Overall Width
47.5 mm
Diameter
12mm
Overall Height
38.10mm
Slot Size
76.20mm
T-Slot Width
30 55/64 mm
Overall Length
76.2 mm
Bolt Thread Length
50 mm
Bolt Thread Size
M12
Clamp Body Slot Length
76.2 mm

Description

Machinable Uniforce Clamp, Wedge, Overall Length 76.2 mm, Slot Size 76.20mm, Steel, For Use With Workholding, Application Workholding, Features Compact Design, No Locking Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.