Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mach Fxture Clamp, No Lock Plate, M16, 60mm

  • Mfr # 80205

  • Zoro # G9326931


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Clamp Style
Wedge
Thread Size
M16
Thread Length
60.00mm
Material
Aluminum/Steel
Overall Height
50.80mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80205
Zoro #
G9326931
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M16
Thread Length
60.00mm
Overall Height
50.80mm
Overall Depth
63.50mm
Diameter
16mm
Overall Width
63.5 mm
Slot Size
101.60mm
T-Slot Width
41 9/32 mm
Overall Length
101.6 mm
Clamp Body Slot Length
101.6 mm
Bolt Thread Size
M16
Bolt Thread Length
60 mm

Details

Item
Machinable Uniforce Clamp
Clamp Style
Wedge
Material
Aluminum/Steel
For Use With
Workholding
Holding Force
26,700 N
Includes
Mounting Screws
Features
Compact Design, No Locking Plate
Material - Machining
Steel
Application
Workholding
Clamp Type
Wedge
Clamping Face Material
Steel
Clamping Force - Maximum
26,700 N
Clamp Body Material
Steel

Description

Machinable Uniforce Clamp, Wedge, Overall Length 101.6 mm, Slot Size 101.60mm, Steel, For Use With Workholding, Application Workholding, Features Compact Design, No Locking Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.