Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mach. Fxture Clamp, No Lock Plate, M4, 16mm

  • Mfr # 80055

  • Zoro # G9326852


product price: $20.39
/ea

Key Features

Clamp Style
Wedge
Thread Size
M4
Thread Length
16.00mm
Overall Height
12.70mm
Material
Aluminum/Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80055
Zoro #
G9326852
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M4
Thread Length
16.00mm
Overall Height
12.70mm
Overall Width
15.7 mm
Overall Depth
15.70mm
Diameter
4mm
T-Slot Width
10 43/64 mm
Slot Size
28.60mm
Overall Length
28.6 mm
Clamp Body Slot Length
28.6 mm
Bolt Thread Length
16 mm
Bolt Thread Size
M4

Details

Item
Machinable Uniforce Clamp
Clamp Style
Wedge
Material
Aluminum/Steel
For Use With
Workholding
Holding Force
2225 N
Includes
Mounting Screws
Material - Machining
Steel
Clamp Type
Wedge
Application
Workholding
Features
Compact Design, No Locking Plate
Clamping Force - Maximum
2,225 N
Clamp Body Material
Steel
Clamping Face Material
Steel

Description

Machinable Uniforce Clamp, Wedge, Overall Length 28.6 mm, Slot Size 28.60mm, Steel, For Use With Workholding, Application Workholding, Features Compact Design, No Locking Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.