Zoro Homepage

Mach. Fxture Clamp, No Lock Plate, M6, 25mm

  • Mfr # 80080

  • Zoro # G9326877


product price: $19.75
/ea

Key Features

Clamp Style
Wedge
Thread Size
M6
Thread Length
25.00mm
Overall Height
19.10mm
Material
Aluminum/Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80080
Zoro #
G9326877
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6
Thread Length
25.00mm
Overall Height
19.10mm
Overall Width
23.9 mm
Diameter
6mm
Overall Depth
23.90mm
Slot Size
38.10mm
Overall Length
38.1 mm
T-Slot Width
16 3/64 mm
Clamp Body Slot Length
38.1 mm
Bolt Thread Length
25 mm
Bolt Thread Size
M6

Description

Machinable Uniforce Clamp, Wedge, Overall Length 38.1 mm, Slot Size 38.10mm, Steel, For Use With Workholding, Application Workholding, Features Compact Design, No Locking Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.