Zoro Homepage

Machinable Channel, Wedge, 1/2-13, 2in

  • Mfr # 60151

  • Zoro # G9327001


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Clamp Style
Wedge
Thread Size
1/2"-13
Thread Length
2 in
Overall Depth
3"
Overall Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60151
Zoro #
G9327001
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Thread Length
2 in
Overall Depth
3"
Overall Width
7.5 in
Overall Height
1-1/2"
Diameter
1/2"
Overall Length
3 in
Slot Size
3 in
T-Slot Width
1 7/32 in
Bolt Thread Size
1/2"-13
Bolt Thread Length
2 in

Details

Item
Machinable Uniforce Channel
Clamp Style
Wedge
For Use With
Workholding
Material
Aluminum/Steel
Holding Force
3500 lb
Includes
(3) Drive Screws, (4) Mounting Screws
Application
Workholding
Clamp Type
Wedge
Features
Compact Design
Clamping Face Material
Steel
Clamp Body Material
Steel

Description

Machinable Uniforce Channel, Wedge, Overall Length 3 in, Slot Size 3 in, For Use With Workholding, Application Workholding, Features Compact Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.