Zoro Homepage

Machinable Channel, Wedge, M12, 50mm

  • Mfr # 80151

  • Zoro # G9327053


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Clamp Style
Wedge
Thread Size
M12
Thread Length
50.00mm
Overall Width
190 mm
Holding Force
15,575 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80151
Zoro #
G9327053
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M12
Thread Length
50.00mm
Overall Width
190 mm
Overall Height
38.10mm
Diameter
12mm
Overall Depth
76.20mm
Overall Length
76.2 mm
T-Slot Width
30 55/64 mm
Slot Size
76.20mm
Bolt Thread Length
50 mm
Bolt Thread Size
M12

Details

Item
Machinable Uniforce Channel
Clamp Style
Wedge
Holding Force
15,575 N
Material
Tool steel
For Use With
Workholding
Includes
(3) Drive Screws, (4) Mounting Screws
Clamp Type
Wedge
Features
Compact Design
Application
Workholding
Clamping Force - Maximum
15,575 N
Clamp Body Material
Steel
Clamping Face Material
Steel

Description

Machinable Uniforce Channel, Wedge, Overall Length 76.2 mm, Slot Size 76.20mm, For Use With Workholding, Application Workholding, Features Compact Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.