Zoro Homepage

Machinable Channel, Wedge, M4, 12mm

  • Mfr # 80051

  • Zoro # G9327026


product price: $76.79
/ea
Free Shipping & Returns

Key Features

Clamp Style
Wedge
Thread Size
M4
Thread Length
12.00mm
Overall Width
190 mm
Material
Aluminum/Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80051
Zoro #
G9327026
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M4
Thread Length
12.00mm
Overall Width
190 mm
Overall Depth
28.60mm
Diameter
4mm
Overall Height
12.70mm
Slot Size
28.60mm
Overall Length
28.6 mm
T-Slot Width
10 43/64 mm
Bolt Thread Size
M4
Bolt Thread Length
12 mm

Details

Item
Machinable Uniforce Channel
Clamp Style
Wedge
Material
Aluminum/Steel
For Use With
Workholding
Holding Force
2225 N
Includes
(3) Drive Screws, (4) Mounting Screws
Clamp Type
Wedge
Application
Workholding
Features
Compact Design
Clamp Body Material
Steel
Clamping Force - Maximum
2,225 N
Clamping Face Material
Steel

Description

Machinable Uniforce Channel, Wedge, Overall Length 28.6 mm, Slot Size 28.60mm, For Use With Workholding, Application Workholding, Features Compact Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.