Zoro Homepage

Machinable Channel, Wedge, M6, 25mm

  • Mfr # 80071

  • Zoro # G9327035


product price: $77.15
/ea
Free Shipping & Returns

Key Features

Clamp Style
Wedge
Thread Size
M6
Thread Length
25.00mm
Holding Force
6675 N
Overall Width
190 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80071
Zoro #
G9327035
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6
Thread Length
25.00mm
Overall Width
190 mm
Overall Height
19.10mm
Overall Depth
38.10mm
Diameter
6mm
T-Slot Width
16 3/64 mm
Overall Length
38.1 mm
Slot Size
38.10mm
Bolt Thread Length
25 mm
Bolt Thread Size
M6

Details

Item
Machinable Uniforce Channel
Clamp Style
Wedge
Holding Force
6675 N
Material
Aluminum/Steel
For Use With
Workholding
Includes
(3) Drive Screws, (4) Mounting Screws
Features
Compact Design
Application
Workholding
Clamp Type
Wedge
Clamping Face Material
Steel
Clamping Force - Maximum
6,675 N
Clamp Body Material
Steel

Description

Machinable Uniforce Channel, Wedge, Overall Length 38.1 mm, Slot Size 38.10mm, For Use With Workholding, Application Workholding, Features Compact Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.