Zoro Homepage

Machinable Channel, Wedge, M8, 30mm

  • Mfr # 80101

  • Zoro # G9327044


product price: $87.79
/ea
Free Shipping & Returns

Key Features

Clamp Style
Wedge
Thread Size
M8
Thread Length
30.00mm
Overall Height
25.40mm
Material
Aluminum/Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80101
Zoro #
G9327044
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M8
Thread Length
30.00mm
Overall Height
25.40mm
Overall Width
190 mm
Diameter
8mm
Overall Depth
50.80mm
T-Slot Width
20 53/64 mm
Slot Size
50.80mm
Overall Length
50.8 mm
Bolt Thread Length
30 mm
Bolt Thread Size
M8

Details

Item
Machinable Uniforce Channel
Clamp Style
Wedge
Material
Aluminum/Steel
Holding Force
8900 N
For Use With
Workholding
Includes
(3) Drive Screws, (4) Mounting Screws
Clamp Type
Wedge
Application
Workholding
Features
Compact Design
Clamping Force - Maximum
8,900 N
Clamp Body Material
Steel
Clamping Face Material
Steel

Description

Machinable Uniforce Channel, Wedge, Overall Length 50.8 mm, Slot Size 50.80mm, For Use With Workholding, Application Workholding, Features Compact Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.