Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machinable Fixture Clamps, 3/8-16, PK4

  • Mfr # 10506

  • Zoro # G9326396


product price: $61.75
/pk 4, $15.44/ea

Key Features

Clamp Style
Cam Action
Thread Size
3/8"-16
Thread Length
3/4 in
Holding Force
2000 lb
Diameter
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10506
Zoro #
G9326396
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Thread Length
3/4 in
Diameter
3/8"
Drive Size
0.1875 in
Overall Width
1.23 in
Overall Height
1.06 in
Bolt Thread Length
0.75 in
Machinable Width - Maximum
0.275 in
Head Width
1.23 in
Bolt Thread Size
3/8"-16
Head Height
0.35 in

Details

Item
Machinable Fixture Clamp
Clamp Style
Cam Action
Holding Force
2000 lb
For Use With
Workholding
Material
Steel
Includes
Machining Screws
Clamp Type
Machinable Fixture Clamp
Application
Workholding
Features
Low Profile
Material - Machining
Steel
Measurement System
Inch
Clamping Force - Maximum
8,895 N
Clamp Face Type
Smooth
Number of Clamps
4
Clamp Body Material
Steel
Clamping Face Material
Steel
Clamp Movement - Maximum
0.05 in

Description

Machinable Fixture Clamp, Machinable Fixture Clamp, Overall Length Not Applicable, Steel, For Use With Workholding, Application Workholding, Drive Size 0.1875 in, Features Low Profile, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.