Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machinable Fixture Clamps, M10, 20mm, PK4

  • Mfr # 50510

  • Zoro # G9326432


product price: $71.89
/pk 4, $17.97/ea

Key Features

Clamp Style
Cam Action
Thread Size
M10
Thread Length
20.00mm
For Use With
Workholding
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50510
Zoro #
G9326432
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M10
Thread Length
20.00mm
Drive Size
7 m
Diameter
10mm
Overall Height
26.9 mm
Bolt Thread Size
M10
Head Width
31.2 mm
Machinable Width - Maximum
7 mm
Bolt Thread Length
20 mm
Head Height
8.9 mm

Details

Item
Machinable Fixture Clamp
Clamp Style
Cam Action
For Use With
Workholding
Material
Steel
Holding Force
8900 N
Includes
Machining Screws
Material - Machining
Steel
Features
Low Profile
Application
Workholding
Clamp Type
Machinable Fixture Clamp
Clamp Movement - Maximum
1.52 mm
Clamping Face Material
Steel
Measurement System
Metric
Number of Clamps
4
Clamping Force - Maximum
8,900 N
Clamp Body Material
Steel
Clamp Face Type
Smooth

Description

Machinable Fixture Clamp, Machinable Fixture Clamp, Overall Length Not Applicable, Steel, For Use With Workholding, Application Workholding, Drive Size 7 m, Features Low Profile, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.