Zoro Homepage

Machinable Fixture Clamps, M12, 25mm, PK4

  • Mfr # 50512

  • Zoro # G9326441


product price: $84.85
/pk 4, $21.21/ea
Free Shipping & Returns

Key Features

Clamp Style
Cam Action
Thread Size
M12
Thread Length
25.00mm
For Use With
Workholding
Diameter
12mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50512
Zoro #
G9326441
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M12
Thread Length
25.00mm
Diameter
12mm
Overall Height
34.3 mm
Drive Size
8 m
Machinable Width - Maximum
7.6 mm
Head Height
11.4 mm
Head Width
37.6 mm
Bolt Thread Length
25 mm
Bolt Thread Size
M12

Description

Machinable Fixture Clamp, Machinable Fixture Clamp, Overall Length Not Applicable, Steel, For Use With Workholding, Application Workholding, Drive Size 8 m, Features Low Profile, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.