Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machinable Fixture Clamps, M16, 30mm, PK4

  • Mfr # 50516

  • Zoro # G9326457


product price: $140.99
/pk 4, $35.25/ea
Free Shipping & Returns

Key Features

Clamp Style
Cam Action
Thread Size
M16
Thread Length
30.00mm
For Use With
Workholding
Overall Height
42.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50516
Zoro #
G9326457
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M16
Thread Length
30.00mm
Overall Height
42.6 mm
Drive Size
12 m
Diameter
16mm
Head Width
43.9 mm
Machinable Width - Maximum
8.9 mm
Bolt Thread Size
M16
Bolt Thread Length
30 mm
Head Height
14 mm

Details

Item
Machinable Fixture Clamp
Clamp Style
Cam Action
For Use With
Workholding
Holding Force
26,700 N
Material
Steel
Includes
Machining Screws
Material - Machining
Steel
Features
Low Profile
Application
Workholding
Clamp Type
Machinable Fixture Clamp
Number of Clamps
4
Clamping Face Material
Steel
Measurement System
Metric
Clamp Movement - Maximum
2.54 mm
Clamp Face Type
Smooth
Clamping Force - Maximum
26,700 N
Clamp Body Material
Steel

Description

Machinable Fixture Clamp, Machinable Fixture Clamp, Overall Length Not Applicable, Steel, For Use With Workholding, Application Workholding, Drive Size 12 m, Features Low Profile, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.