Zoro Homepage

Machinable Fixture Clamps, M6, 12mm, PK4

  • Mfr # 50506

  • Zoro # G9326423


product price: $73.29
/pk 4, $18.32/ea

Key Features

Clamp Style
Cam Action
Thread Size
M6
Thread Length
12.00mm
Holding Force
3358 N
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50506
Zoro #
G9326423
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6
Thread Length
12.00mm
Overall Height
18.3 mm
Diameter
6mm
Drive Size
4 m
Machinable Width - Maximum
6.4 mm
Head Height
6.4 mm
Head Width
24.9 mm
Bolt Thread Size
M6
Bolt Thread Length
12 mm

Details

Item
Machinable Fixture Clamp
Clamp Style
Cam Action
Holding Force
3358 N
Material
Steel
For Use With
Workholding
Includes
Machining Screws
Application
Workholding
Features
Low Profile
Clamp Type
Machinable Fixture Clamp
Material - Machining
Steel
Clamping Force - Maximum
3,358 N
Clamping Face Material
Steel
Clamp Face Type
Smooth
Number of Clamps
4
Clamp Movement - Maximum
1.01 mm
Measurement System
Metric
Clamp Body Material
Steel

Description

Machinable Fixture Clamp, Machinable Fixture Clamp, Overall Length Not Applicable, Steel, For Use With Workholding, Application Workholding, Drive Size 4 m, Features Low Profile, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.