Zoro Homepage

Machinable Fxture Clamp, Wedge, 8-32, 5/8in

  • Mfr # 60051

  • Zoro # G9326947


product price: $70.55
/ea

Key Features

Clamp Style
Wedge
Thread Size
#8-32
Thread Length
5/8 in
Holding Force
500 lb
Overall Height
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60051
Zoro #
G9326947
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Thread Length
5/8 in
Overall Height
1/2"
Overall Width
7.5 in
Overall Depth
1-1/8"
Diameter
3/8"
T-Slot Width
27/64 in
Slot Size
1-1/8 in
Overall Length
1.125 in
Bolt Thread Length
0.625 in
Bolt Thread Size
#8-32

Details

Item
Machinable Uniforce Channel
Clamp Style
Wedge
Holding Force
500 lb
Material
Aluminum/Steel
For Use With
Workholding
Includes
(3) Drive Screws, (4) Mounting Screws
Application
Workholding
Features
Compact Design
Clamp Type
Wedge
Clamp Body Material
Steel
Clamping Face Material
Steel

Description

Machinable Uniforce Channel, Wedge, Overall Length 1.125 in, Slot Size 1-1/8 in, For Use With Workholding, Application Workholding, Features Compact Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.