Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machinable Fxture Clamp, Wedge, M12

  • Mfr # 80150

  • Zoro # G9326904


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Clamp Style
Wedge
Thread Size
M12
Thread Length
50.00mm
For Use With
Workholding
Overall Depth
47.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80150
Zoro #
G9326904
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M12
Thread Length
50.00mm
Overall Depth
47.50mm
Overall Width
76.2 mm
Diameter
12mm
Overall Height
38.1 mm
Drive Size
12 mm
Slot Size
76.20mm
Overall Length
47.5 mm
Head Width
76.2 mm
Head Height
38.1 mm
Bolt Thread Size
M12
Bolt Thread Length
50 mm
Machinable Width - Maximum
15.7 mm
Head Length
47.5 mm

Details

Item
Machinable Uniforce Clamp
Clamp Style
Wedge
For Use With
Workholding
Holding Force
15,575 N
Material
Aluminum/Steel
Includes
Mounting Screws
Features
Compact Design
Application
Workholding
Clamp Type
Wedge
Material - Machining
Steel
Clamping Face Material
Steel
Clamping Force - Maximum
15,575 N
Clamp Body Material
Steel
Series
Uniforce
Measurement System
Metric

Description

Machinable Uniforce Clamp, Wedge, Overall Length 47.5 mm, Slot Size 76.20mm, Steel, For Use With Workholding, Application Workholding, Drive Size 12 mm, Features Compact Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.