Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machinable Fxture Clamp, Wedge, M16, 60mm

  • Mfr # 80200

  • Zoro # G9326922


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Clamp Style
Wedge
Thread Size
M16
Thread Length
60.00mm
Overall Width
101.6 mm
Material
Aluminum/Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80200
Zoro #
G9326922
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M16
Thread Length
60.00mm
Overall Width
101.6 mm
Overall Depth
63.50mm
Diameter
16mm
Overall Height
50.8 mm
Drive Size
16 mm
Slot Size
101.60mm
Overall Length
63.5 mm
Head Width
101.6 mm
Head Length
63.5 mm
Bolt Thread Length
60 mm
Bolt Thread Size
M16
Head Height
50.8 mm
Machinable Width - Maximum
20.3 mm

Details

Item
Machinable Uniforce Clamp
Clamp Style
Wedge
Material
Aluminum/Steel
For Use With
Workholding
Holding Force
26,700 N
Includes
Mounting Screws
Material - Machining
Steel
Clamp Type
Wedge
Application
Workholding
Features
Compact Design
Clamping Force - Maximum
26,700 N
Series
Uniforce
Clamping Face Material
Steel
Measurement System
Metric
Clamp Body Material
Steel

Description

Machinable Uniforce Clamp, Wedge, Overall Length 63.5 mm, Slot Size 101.60mm, Steel, For Use With Workholding, Application Workholding, Drive Size 16 mm, Features Compact Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.