Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machinable Fxture Clamp, Wedge, M6, 25mm

  • Mfr # 80075

  • Zoro # G9326861


product price: $24.19
/ea

Key Features

Clamp Style
Wedge
Thread Size
M6
Thread Length
25.00mm
Material
Aluminum/Steel
Overall Height
19.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80075
Zoro #
G9326861
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6
Thread Length
25.00mm
Overall Height
19.1 mm
Overall Depth
23.90mm
Diameter
6mm
Overall Width
38.1 mm
Drive Size
6 mm
Slot Size
38.10mm
Overall Length
23.9 mm
Machinable Width - Maximum
6.6 mm
Bolt Thread Length
25 mm
Head Length
23.9 mm
Bolt Thread Size
M6
Head Height
19.1 mm
Head Width
38.1 mm

Details

Item
Machinable Uniforce Clamp
Clamp Style
Wedge
Material
Aluminum/Steel
For Use With
Workholding
Holding Force
6675 N
Includes
Mounting Screws
Clamp Type
Wedge
Application
Workholding
Features
Compact Design
Material - Machining
Steel
Measurement System
Metric
Clamping Face Material
Steel
Series
Uniforce
Clamp Body Material
Steel
Clamping Force - Maximum
6,675 N

Description

Machinable Uniforce Clamp, Wedge, Overall Length 23.9 mm, Slot Size 38.10mm, Steel, For Use With Workholding, Application Workholding, Drive Size 6 mm, Features Compact Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.