Zoro Homepage

Mlt-Fxture Clamp, M12, 15mm, Stndrd, No Nose

  • Mfr # 53155

  • Zoro # G9327701


product price: $70.59
/ea

Key Features

Clamp Style
Modular
Thread Size
M12
Thread Length
15.00mm
Holding Force
17,800 N
For Use With
Workholding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53155
Zoro #
G9327701
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M12
Thread Length
15.00mm
Overall Depth
85.6mm
Overall Height
15.8 mm
Overall Width
28.5 mm
Drive Size
12 mm
Overall Length
85.6 mm
Bolt Thread Size
M12
Clamp Body Slot Length
42.7 mm
Bolt Thread Length
15 mm

Details

Item
Multi-Fixture Clamp
Clamp Style
Modular
Holding Force
17,800 N
For Use With
Workholding
Material
Steel
Features
Increased Versatility Due to Unique Riser Clamp Design
Application
Workholding
Clamp Type
Multi-Fixture
Material - Machining
Steel
Clamp Body Material
Steel
Clamping Force - Maximum
17,790 N
Clamping Face Material
Steel
Measurement System
Metric
Clamp Face Type
Serrated

Description

Multi-Fixture Clamp, Multi-Fixture, Overall Length 85.6 mm, Steel, For Use With Workholding, Application Workholding, Drive Size 12 mm, Features Increased Versatility Due to Unique Riser Clamp Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.