Zoro Homepage

Mlti-Fixture Clamp, Modulr, Medium, No Nose

  • Mfr # 23158

  • Zoro # G9327647


product price: $67.25
/ea

Key Features

Clamp Style
Modular
Overall Height
0.87 in
Overall Width
1.12 in
Overall Depth
3-19/64"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23158
Zoro #
G9327647
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
0.87 in
Overall Width
1.12 in
Overall Depth
3-19/64"
Drive Size
0.5 in
Overall Length
3.3 in
Clamp Body Slot Length
1.68 in
Bolt Thread Size
1/2"

Details

Item
Multi-Fixture Stop
Clamp Style
Modular
Material
Steel
For Use With
Workholding
Material - Machining
Steel
Clamp Type
Modular
Application
Workholding
Features
Increased Versatility Due to Unique Riser Clamp Design
Measurement System
Inch
Clamp Body Material
Steel
Clamping Face Material
Steel
Clamp Face Type
Smooth

Description

Multi-Fixture Stop, Modular, Overall Length 3.3 in, Steel, For Use With Workholding, Application Workholding, Drive Size 0.5 in, Features Increased Versatility Due to Unique Riser Clamp Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.