Mono-Bloc Protective Clips, PK5
Mfr # 25045
Zoro # G9329564
product price: $47.59
/pk 5, $9.52/eaKey Features
For Use With
Workholding
Material
Steel
Features
Simple and Rapid Workholding Design
Material - Machining
Steel
Application
Workholding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25045
Zoro #
G9329564
UPC #
-
Country of Origin
France
Details
Item
Protective Clips
For Use With
Workholding
Material
Steel
Features
Simple and Rapid Workholding Design
Material - Machining
Steel
Application
Workholding
Clamp Type
Chain Clamp
Clamping Face Material
Steel
Clamp Body Material
Steel
Description
Protective Clips, Chain Clamp, Steel, For Use With Workholding, Application Workholding, Features Simple and Rapid Workholding Design, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.