Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Fixture Clamp, M10, Small

  • Mfr # 53140

  • Zoro # G9327665


product price: $75.55
/ea
Free Shipping & Returns

Key Features

Clamp Style
Modular
Thread Size
M10
For Use With
Workholding
Overall Depth
63.5mm
Overall Height
15.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53140
Zoro #
G9327665
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M10
Overall Depth
63.5mm
Overall Height
15.8 mm
Overall Width
19.1 mm
Drive Size
8 mm
Overall Length
63.5 mm
Step Depth
8 mm
Clamp Body Slot Length
21.1 mm
Head Length
8 mm
Bolt Thread Size
M8
Step Height
11.68 mm
Head Height
11.68 mm

Details

Item
Multi-Fixture Clamp with Step
Clamp Style
Modular
For Use With
Workholding
Material
Steel
Holding Force
8900 N
Application
Workholding
Material - Machining
Steel
Clamp Type
Modular
Features
Increased Versatility Due to Unique Riser Clamp Design
Clamping Force - Maximum
8,900 N
Clamping Face Material
Steel
Clamp Face Type
Serrated
Measurement System
Metric
Clamp Body Material
Steel

Description

Multi-Fixture Clamp with Step, Modular, Overall Length 63.5 mm, Steel, For Use With Workholding, Application Workholding, Drive Size 8 mm, Features Increased Versatility Due to Unique Riser Clamp Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.