Zoro Homepage

Multi-Fixture Clamp, M10, Small, No Nose

  • Mfr # 53145

  • Zoro # G9327692


product price: $58.85
/ea

Key Features

Clamp Style
Modular
Thread Size
M10
Overall Width
19.1 mm
Holding Force
8900 N
Overall Depth
55.9mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53145
Zoro #
G9327692
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M10
Overall Width
19.1 mm
Overall Depth
55.9mm
Overall Height
15.8 mm
Drive Size
8 mm
Overall Length
54.9 mm
Bolt Thread Size
M8
Clamp Body Slot Length
21.1 mm

Details

Item
Multi-Fixture Clamp
Clamp Style
Modular
Holding Force
8900 N
For Use With
Workholding
Material
Steel
Clamp Type
Multi-Fixture
Application
Workholding
Material - Machining
Steel
Features
Increased Versatility Due to Unique Riser Clamp Design
Measurement System
Metric
Clamp Body Material
Steel
Clamping Force - Maximum
8,900 N
Clamp Face Type
Serrated
Clamping Face Material
Steel

Description

Multi-Fixture Clamp, Multi-Fixture, Overall Length 54.9 mm, Steel, For Use With Workholding, Application Workholding, Drive Size 8 mm, Features Increased Versatility Due to Unique Riser Clamp Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.