Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Fixture Clamp, M12, 15mm, Standard

  • Mfr # 53150

  • Zoro # G9327674


product price: $74.95
/ea

Key Features

Clamp Style
Modular
Thread Size
M12
Thread Length
15.00mm
For Use With
Workholding
Overall Height
15.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53150
Zoro #
G9327674
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M12
Thread Length
15.00mm
Overall Height
15.8 mm
Overall Depth
95.3mm
Overall Width
28.5 mm
Drive Size
12 mm
Overall Length
95.3 mm
Bolt Thread Size
M12
Step Height
12.19 mm
Bolt Thread Length
15 mm
Clamp Body Slot Length
42.7 mm
Step Depth
9.4 mm
Head Height
12.19 mm
Head Length
9.4 mm

Details

Item
Multi-Fixture Clamp with Step
Clamp Style
Modular
For Use With
Workholding
Material
Steel
Holding Force
17,800 N
Features
Increased Versatility Due to Unique Riser Clamp Design
Application
Workholding
Material - Machining
Steel
Clamp Type
Modular
Clamp Body Material
Steel
Clamping Face Material
Steel
Clamp Face Type
Serrated
Clamping Force - Maximum
17,790 N
Measurement System
Metric

Description

Multi-Fixture Clamp with Step, Modular, Overall Length 95.3 mm, Steel, For Use With Workholding, Application Workholding, Drive Size 12 mm, Features Increased Versatility Due to Unique Riser Clamp Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.