Zoro Homepage

Multi-Fixture Clamp, Modular, M16, 25mm

  • Mfr # 53172

  • Zoro # G9327717


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Clamp Style
Modular
Thread Size
M16
Thread Length
25.00mm
Overall Height
1.62 in
Holding Force
26,700 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53172
Zoro #
G9327717
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M16
Thread Length
25.00mm
Overall Height
1.62 in
Overall Depth
107mm
Overall Width
1.5 in
Drive Size
16 mm
Overall Length
3.8 in
Clamp Body Slot Length
1.82 in
Bolt Thread Length
25 mm
Bolt Thread Size
M16

Details

Item
Multi-Fixture Clamp
Clamp Style
Modular
Holding Force
26,700 N
For Use With
Workholding
Material
Steel
Material - Machining
Steel
Features
Increased Versatility Due to Unique Riser Clamp Design
Clamp Type
Multi-Fixture
Application
Workholding
Clamping Face Material
Steel
Clamp Body Material
Steel
Measurement System
Inch
Clamping Force - Maximum
26,680 N
Clamp Face Type
Serrated

Description

Multi-Fixture Clamp, Multi-Fixture, Overall Length 3.8 in, Steel, For Use With Workholding, Application Workholding, Drive Size 16 mm, Features Increased Versatility Due to Unique Riser Clamp Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.